Shop All Timing Belts
B B Manufacturing
LL8P20, Timing Belt, Neoprene, Fiberglass
Mfr # LL8P20
Zoro # G705360628
Sold in multiples of 6 for $80.70
$80.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.08 lbs
- Height 9 inch
- Gearbelt Type Open Ended
- Width 6 inch
- Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # LL8P20
- Zoro # G705360628
- UPC # 195057011748
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Weight | 0.08 lbs |
Gearbelt Type | Open Ended |
Material | Neoprene |
Item | Timing Belt |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- DAYTON HVAC Motor, 1/100 HP, 1550 rpm, 115V, 3.3 (71634706M)
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 1.183 In W (3982)
- B B MANUFACTURING 25T5/455, Timing Belt, Polyurethane, Steel (25T5/455)
- B B MANUFACTURING 405-5M-15, Timing Belt, Neoprene, Fiberglass (405-5M-15)
- B B MANUFACTURING 210-3M-06, Timing Belt, Neoprene, Fiberglass (210-3M-06)
- B B MANUFACTURING 835-5M-15, Timing Belt, Neoprene, Fiberglass (835-5M-15)
- B B MANUFACTURING 800H075G, Timing Belt, Neoprene, Fiberglass (800H075G)
- B B MANUFACTURING 150L075G, Timing Belt, Neoprene, Fiberglass (150L075G)
- D&D Timing Belt, DXL, 0.37 x 25in PL, T125 (D250XL037)
- B B Manufacturing Power Transmission Belts