Shop All Timing Belts
B B Manufacturing
LL8M50, Timing Belt, Neoprene, Fiberglass
Mfr # LL8M50
Zoro # G705360642
Sold in multiples of 3 for $85.65
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Height 9 inch
- Width 6 inch
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # LL8M50
- Zoro # G705360642
- UPC # 195057032484
- Country of Origin United States
- Category Timing Belts
Dimensions
Height | 9 inch |
Width | 6 inch |
Length | 1 inch |
Details
Material | Neoprene |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Gearbelt Type | Open Ended |
Weight | 0.21 lbs |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 10 x 670mm PL, T134 (670-5M-10)
- CAMOZZI Pressure Regulator - 1/4-0.5 To 10 Bar-Self Relieving (N1204-R00)
- KBC Ball Bearing, 20mm x 52mm x 15mm, single row deep groove ball bearing, two shields, C3 Fit (6304-ZZ KBC)
- NAVAC Brass Core Depressor for Hoses, 10PK (F9013)
- B B MANUFACTURING 640-D5M-25, Timing Belt (640-D5M-25)
- B B MANUFACTURING 800H075G, Timing Belt, Neoprene, Fiberglass (800H075G)
- B B MANUFACTURING 335-5M-25, Timing Belt, Neoprene, Fiberglass (335-5M-25)
- B B MANUFACTURING 318-3M-09, Timing Belt, Neoprene, Fiberglass (318-3M-09)
- B B MANUFACTURING 645-5M-25, Timing Belt, Neoprene, Fiberglass (645-5M-25)
- B B MANUFACTURING 3500-14M-55, Timing Belt, Neoprene, Fiberglass (3500-14M-55)
- CLOYES Timing Chain Kit W/Water Pump, 9-4201SAWP (9-4201SAWP)
- B B Manufacturing Timing Belts