Shop All Timing Belts
B B Manufacturing
LL8M30, Timing Belt, Neoprene, Fiberglass
Mfr # LL8M30
Zoro # G105360631
Sold in multiples of 5 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ISO 9001:2015
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 6 inch
- Material Neoprene
- Height 9 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # LL8M30
- Zoro # G105360631
- UPC # 195057032477
- Country of Origin United States
- Category Timing Belts
Dimensions
Width | 6 inch |
Height | 9 inch |
Length | 1 inch |
Details
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Item | Timing Belt |
Material | Neoprene |
Weight | 0.13 lbs |
Gearbelt Type | Open Ended |
Finish | Fiberglass |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6305 2RSJ, Single Row Ball Bearings (6305 2RSJ)
- CONTINENTAL Water Suction Hose, 4" ID x 10 ft. (RSG400-10-G)
- ARO Solenoid Air Control Valve, 1/8 In, 24VDC (P211SS-024-D)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R82C25CWV, Return Line, 25 micron (ZX-R82C25CWV)
- B B MANUFACTURING 280DXL037G, Timing Belt, Powerhouse Timing, Neoprene / Fiberglass, Double Sided Timing Belt (280DXL037G)
- B B MANUFACTURING 1050-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (1050-D5M-25)
- B B MANUFACTURING 608-8MX-62, Timing Belt (608-8MX-62)
- B B MANUFACTURING 600H150G, Timing Belt, Neoprene, Fiberglass (600H150G)
- B B MANUFACTURING 108XL037G, Timing Belt, Neoprene, Fiberglass (108XL037G)
- B B MANUFACTURING 240XL025G, Timing Belt, Neoprene, Fiberglass (240XL025G)
- CARLISLE BELTS BY TIMKEN Synchro-Cog HT Synchronous Belt Drive Synchro-Cog HT, 144 Teeth, 8mm Pitch, 720mm OAL, 20mm W (720-8M-20)
- B B Manufacturing Power Transmission Belts