Shop All Tapered & QD Bushings
B B Manufacturing
JAx25mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # JAx25mm
Zoro # G305367324
product price: $11.59
/ea
Sold in multiples of 6 for $69.54
$69.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25.0 mm
- Length 2.5 inch
- Material Steel
- Dimension L 1 inch
- Bolt Circle Dia. 1.66 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # JAx25mm
- Zoro # G305367324
- UPC # 195057200784
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 25.0 mm |
Length | 2.5 inch |
Dimension L | 1 inch |
Bolt Circle Dia. | 1.66 inch |
Dimension B | 1.375 inch |
Dimension E | 0.688 inch |
Dimension D | 2 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 0.5 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX35 Cogged V-Belt, 1 Ribs (46U028)
- GATES PowerGrip Timing Belts, 420L050 (420L050)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566338, Pressure Line, 10 micron, Outside-In (MF0058442)
- KURIYAMA Bulk Food Grade Hose, 2" ID x 100 ft. (WT200X100G)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx25mm)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B MANUFACTURING 2517x1-3/8, TL Bushing, C45 Steel, Black Oxide, (2517x1-3/8)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- POWERDRIVE QD Bushing, SH, 9/16" (SH-9/16)
- B B Manufacturing Tapered & QD Bushings