Shop All Tapered & QD Bushings
B B Manufacturing
JAx24mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # JAx24mm
Zoro # G005367297
product price: $11.59
/ea
Sold in multiples of 6 for $69.54
$69.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 24.0 mm
- Length 2.5 inch
- Dimension L 1 inch
- Dimension E 0.688 inch
- Dimension B 1.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # JAx24mm
- Zoro # G005367297
- UPC # 195057200777
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 24.0 mm |
Length | 2.5 inch |
Dimension L | 1 inch |
Dimension E | 0.688 inch |
Dimension B | 1.375 inch |
Bolt Circle Dia. | 1.66 inch |
Dimension D | 2 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.5 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4120F1204 120V Fast-Acting (MS4120F120)
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1641)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- ALPHA TECHNOLOGIES Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 25mm Stroke (XH0320025)
- B B MANUFACTURING 2517x65mm, TL Bushing, C45 Steel, Black Oxide, (2517x65mm)
- B B MANUFACTURING Fx2-11/16, QD Bushing, C45 Steel, Black Oxide, (Fx2-11/16)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- B B MANUFACTURING 1210x1-1/4, TL Bushing, C45 Steel, Black Oxide (1210x1-1/4)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- B B MANUFACTURING Fx3-3/4, QD Bushing, C45 Steel, Black Oxide, (Fx3-3/4)
- POWERDRIVE QD Bushing, SDS, 1-5/8" Bore (SDS-1-5/8)
- B B Manufacturing Bushings