Shop All Tapered & QD Bushings
B B Manufacturing
JAx22mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # JAx22mm
Zoro # G205367363
product price: $11.05
/ea
Sold in multiples of 6 for $66.30
$66.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 22.0 mm
- Length 2.5 inch
- Bolt Circle Dia. 1.66 inch
- Dimension D 2 inch
- Dimension L 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # JAx22mm
- Zoro # G205367363
- UPC # 195057200760
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 22.0 mm |
Length | 2.5 inch |
Bolt Circle Dia. | 1.66 inch |
Dimension D | 2 inch |
Dimension L | 1 inch |
Dimension E | 0.688 inch |
Dimension B | 1.375 inch |
Height | 2.5 inch |
Width | 1.25 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 0.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6009Z, Single Row Ball Brgs, 6009Z (6009Z)
- GATES PowerGrip Timing Belts, 300L050 (300L050)
- WESTWARD Grease Fitting, Straight, SS, 21/32" L, PK10 (52NZ85)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (L3514M)
- B B MANUFACTURING JAx7/8, QD Bushing, C45 Steel, Black Oxide, (JAx7/8)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- B B MANUFACTURING 1215x32mm, TL Bushing, C45 Steel, Black Oxide (1215x32mm)
- B B MANUFACTURING Q1x2, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2)
- B B MANUFACTURING Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx25mm)
- DODGE 3020 X 1-5/8-KW Taper Lock Bushing (117112 KWY 5/8 X3/16)
- B B Manufacturing Tapered & QD Bushings