Shop All Tapered & QD Bushings
B B Manufacturing
JAx20mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # JAx20mm
Zoro # G505367346
Sold in multiples of 6 for $69.54
$69.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20.0 mm
- Length 2.5 inch
- Material Steel
- Dimension D 2 inch
- Dimension L 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # JAx20mm
- Zoro # G505367346
- UPC # 195057200753
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 20.0 mm |
Length | 2.5 inch |
Dimension D | 2 inch |
Dimension L | 1 inch |
Dimension E | 0.688 inch |
Bolt Circle Dia. | 1.66 inch |
Dimension B | 1.375 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.434 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1072)
- FERNCO DWV FLEX COUPLING 3""X3"" (P1056-33)
- ENERPAC RD93, 9 ton Capacity, 3.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD93)
- FUJI ELECTRIC Variable Frequency Drive, 30 HP, 380-480V (FRN030F1S-4U)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- B B MANUFACTURING Fx1-3/8, QD Bushing, C45 Steel, Black Oxide, (Fx1-3/8)
- B B MANUFACTURING Gx3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx3/8)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING SDSx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/4)
- WILTON Bronze Bushing (9105481)
- B B Manufacturing Bushings