Shop All Tapered & QD Bushings
B B Manufacturing
JAx16mm, QD Bushing, C45 Steel, Black Oxide,
Mfr # JAx16mm
Zoro # G705367351
product price: $11.05
/ea
Sold in multiples of 6 for $66.30
$66.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 16.0 mm
- Length 2.5 inch
- Dimension E 0.688 inch
- Material Steel
- Bolt Circle Dia. 1.66 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # JAx16mm
- Zoro # G705367351
- UPC # 195057200739
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 16.0 mm |
Length | 2.5 inch |
Dimension E | 0.688 inch |
Bolt Circle Dia. | 1.66 inch |
Dimension B | 1.375 inch |
Dimension D | 2 inch |
Dimension L | 1 inch |
Height | 2.5 inch |
Width | 1.25 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 0.5 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A/4L, 1/2 x 144 in. OC (A142)
- MITSUBOSHI G Series Timing Belt, H Profile, 280 Teeth 1in W (1400H100)
- EATON Fan Kit, Frame 5, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR5FAN)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSRM06.00)
- B B MANUFACTURING P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/2)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING 1108x1-1/16, TL Bushing, C45 Steel, Black Oxide (1108x1-1/16)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- DODGE 1210 X 1-KW Taper Lock Bushing (1210X1 KWY 1/4X1/8)
- B B Manufacturing Tapered & QD Bushings