Shop All Tapered & QD Bushings
B B Manufacturing
JAx1-1/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # JAx1-1/8
Zoro # G705367313
product price: $11.59
/ea
Sold in multiples of 6 for $69.54
$69.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 inch
- Length 2.5 inch
- Bolt Circle Dia. 1.66 inch
- Dimension D 2 inch
- Dimension L 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # JAx1-1/8
- Zoro # G705367313
- UPC # 195057200678
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 inch |
Length | 2.5 inch |
Bolt Circle Dia. | 1.66 inch |
Dimension D | 2 inch |
Dimension L | 1 inch |
Dimension B | 1.375 inch |
Dimension E | 0.688 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.5 lbs |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 50mm x 90mm x 20mm, single row deep groove ball bearing, two shields, C3 Fit (6210-ZZ KBC)
- REELCRAFT Hose Assembly (S9-260044)
- ARO Manifold, 6 Stations (118605-6)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12F)
- B B MANUFACTURING Gx3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx3/8)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING 2012x22mm, TL Bushing, C45 Steel, Black Oxide (2012x22mm)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- DODGE 2517 X 2-7/16-KW Taper Lock Bushing (2517 X2-7/16 KWY 5/8X5/16)
- B B Manufacturing Bushings