Shop All Tapered & QD Bushings
B B Manufacturing
Hx7/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Hx7/8
Zoro # G105367340
product price: $10.94
/ea
Sold in multiples of 6 for $65.64
$65.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 inch
- Length 1.75 inch
- Dimension V 2 inch
- Dimension U 0.25 inch
- Dimension E 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Hx7/8
- Zoro # G105367340
- UPC # 195057297975
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 inch |
Length | 1.75 inch |
Dimension V | 2 inch |
Dimension U | 0.25 inch |
Dimension E | 1 inch |
Dimension D Large End | 1.375 inch |
Dimension T | 2.5 inch |
Dimension B | 1.625 inch |
Dimension D | 2.5 inch |
Dimension D Small End | 0.375 inch |
Dimension H | 2.5 inch |
Dimension L | 1.25 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Weight | 0.8 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder ESNU-8-25-P-A (ESNU-8-25-P-A)
- DAYTON 3L330 V-Belt, 33" Outside Length, 3/8" Top Width, 1 Ribs (3L330)
- DIXON 5600 Interchange Quick Connect Coupling, 3/8-18 Nominal, FNPT, Steel, Domestic (3KF3)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K637)
- B B MANUFACTURING 1610x16mm, TL Bushing, C45 Steel, Black Oxide (1610x16mm)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- B B MANUFACTURING Ex1-7/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/8)
- B B MANUFACTURING SDSx40mm, QD Bushing, C45 Steel, Black Oxide, (SDSx40mm)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- DODGE 1610 X 1 1/2-KW Taper Lock Bushing (1610 X1-1/2)
- B B Manufacturing Bushings