Shop All Tapered & QD Bushings
B B Manufacturing
Hx35mm, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Hx35mm
Zoro # G605367406
Sold in multiples of 6 for $65.64
$65.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35.0 mm
- Length 1.75 inch
- Dimension B 1.625 inch
- Material Steel
- Dimension L 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # Hx35mm
- Zoro # G605367406
- UPC # 195057381612
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 35.0 mm |
Length | 1.75 inch |
Dimension B | 1.625 inch |
Dimension L | 1.25 inch |
Dimension E | 1 inch |
Dimension D | 2.5 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Weight | 0.459 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 60 in Outside Length, 21/32 in Top Width, 1 Ribs (BX57)
- DAYTON Ind Link Double Strand Offset Pk5 (2YEF6)
- NACHI 5200 Series Double Row Angular Contact, 5210-2NS (5210-2NS)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St (2X739)
- B B MANUFACTURING SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-11/16)
- B B MANUFACTURING JAx9/16, QD Bushing, C45 Steel, Black Oxide, (JAx9/16)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- MARTIN SPROCKET & GEAR Bushing Qd, E 1 5/8 (E 1 5/8)
- B B Manufacturing Bushings