Shop All Tapered & QD Bushings
B B Manufacturing
Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Hx25mm
Zoro # G305367454
Sold in multiples of 6 for $65.64
$65.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25.0 mm
- Length 1.75 inch
- Dimension D 2.5 inch
- Dimension E 1 inch
- Dimension L 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # Hx25mm
- Zoro # G305367454
- UPC # 195057381575
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 25.0 mm |
Length | 1.75 inch |
Dimension D | 2.5 inch |
Dimension E | 1 inch |
Dimension L | 1.25 inch |
Dimension B | 1.625 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Weight | 0.675 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Start Capacitor, 330VAC (270-324330)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- FESTO Plastic Tubing PUN-H-14X2-SW (PUN-H-14X2-SW)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- B B MANUFACTURING 2012x1/2, TL Bushing, C45 Steel, Black Oxide (2012x1/2)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- BROWNING Split Taper Bushing, 1-1/4 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078377)
- B B Manufacturing Bushings