Shop All Tapered & QD Bushings
B B Manufacturing
Hx1, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Hx1
Zoro # G205367417
product price: $10.94
/ea
Sold in multiples of 6 for $65.64
$65.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 1.75 inch
- Dimension U 0.25 inch
- Dimension B 1.625 inch
- Dimension V 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Hx1
- Zoro # G205367417
- UPC # 195057297999
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 1.75 inch |
Dimension U | 0.25 inch |
Dimension B | 1.625 inch |
Dimension V | 2 inch |
Dimension E | 1 inch |
Dimension H | 2.5 inch |
Dimension D | 2.5 inch |
Dimension T | 2.5 inch |
Dimension D Large End | 1.375 inch |
Dimension D Small End | 0.375 inch |
Dimension L | 1.25 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl W/Flex Drain (FRP-95-017)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- CONTINENTAL 1/2" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZY05030-50-31)
- NSK NSK 6311RZ, 6300 Series Single Row Deep Groove Ball Bearing (6311RZ)
- B B MANUFACTURING Hx25mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx25mm)
- B B MANUFACTURING 1610x1, TL Bushing, C45 Steel, Black Oxide (1610x1)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- TRITAN Single Groove Cast Iron Sheave Bore Dia., QD Bushed Bore Type, 7.75-in. OD, Bushing Sold Separately (AK79H)
- B B Manufacturing Tapered & QD Bushings