Shop All Tapered & QD Bushings
B B Manufacturing
Hx1-7/16, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Hx1-7/16
Zoro # G005367433
product price: $10.94
/ea
Sold in multiples of 6 for $65.64
$65.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 inch
- Length 1.75 inch
- Dimension V 2 inch
- Dimension E 1 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Hx1-7/16
- Zoro # G005367433
- UPC # 195057381506
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 inch |
Length | 1.75 inch |
Dimension V | 2 inch |
Dimension E | 1 inch |
Dimension B | 1.625 inch |
Dimension D | 2.5 inch |
Dimension H | 2.5 inch |
Dimension T | 2.5 inch |
Dimension L | 1.25 inch |
Dimension D Large End | 1.375 inch |
Dimension D Small End | 0.375 inch |
Dimension U | 0.25 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Weight | 0.8 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 18 # of Teeth (40BS18H X 3/4)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- PARKER E-z Mate Series Coupler - Male Pipe (EZ-751-12MP)
- FESTO Push-In T-Fitting QSMTL-M3-4 (QSMTL-M3-4)
- B B MANUFACTURING Q1x1, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1)
- B B MANUFACTURING 3525x3-5/16, TL Bushing, C45 Steel, Black Oxide, (3525x3-5/16)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- DODGE QD Bushing, 1-15/16 in Dia Bore, 2.81 in Dia Barrel, 3-7/8 in Dia Flange, 1.88 in OAL, Ductile Iron (120436)
- B B Manufacturing Tapered & QD Bushings