Shop All Tapered & QD Bushings
B B Manufacturing
Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Hx1-3/16
Zoro # G705367467
product price: $10.94
/ea
Sold in multiples of 6 for $65.64
$65.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/16 inch
- Length 1.75 inch
- Dimension E 1 inch
- Material Steel
- Dimension V 2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Hx1-3/16
- Zoro # G705367467
- UPC # 195057381469
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/16 inch |
Length | 1.75 inch |
Dimension E | 1 inch |
Dimension V | 2 inch |
Dimension H | 2.5 inch |
Dimension B | 1.625 inch |
Dimension D Large End | 1.375 inch |
Dimension D Small End | 0.375 inch |
Dimension D | 2.5 inch |
Dimension T | 2.5 inch |
Dimension L | 1.25 inch |
Dimension U | 0.25 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 0.8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (1AGG3)
- FASCO Motor1/40HP, 115V, 1500RPM, 60Hz (D127)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P261SS-120-A)
- TRITAN Angular Contact Ball Bearing, 11100lb. (5307 ZZ/C3 PRX)
- B B MANUFACTURING Hx1, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1)
- B B MANUFACTURING SDSx1-11/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-11/16)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING SHx1, QD Bushing, C45 Steel, Black Oxide, (SHx1)
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- B B Manufacturing Bushings