Shop All Tapered & QD Bushings
B B Manufacturing
Hx1-1/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Hx1-1/8
Zoro # G405367477
Sold in multiples of 6 for $65.64
$65.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 inch
- Length 1.75 inch
- Dimension L 1.25 inch
- Dimension E 1 inch
- Dimension D Small End 0.375 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # Hx1-1/8
- Zoro # G405367477
- UPC # 195057381452
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 inch |
Length | 1.75 inch |
Dimension L | 1.25 inch |
Dimension E | 1 inch |
Dimension D Small End | 0.375 inch |
Dimension D | 2.5 inch |
Dimension D Large End | 1.375 inch |
Dimension B | 1.625 inch |
Dimension V | 2 inch |
Dimension U | 0.25 inch |
Dimension H | 2.5 inch |
Dimension T | 2.5 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Weight | 0.8 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, Straight (2081-6-4S)
- GATES Poly Chain GT Carbon Belts, 14MGT-1960-20 (14MGT-1960-20)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron (ZX-V4051B6C03)
- TRITAN BushedRlrChnSprkt, SplitTaper, 1615, 1in (80BTL13H)
- B B MANUFACTURING Ex1-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/8)
- B B MANUFACTURING SDSx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/4)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- B B MANUFACTURING 4545x3-7/16, TL Bushing, C45 Steel, Black Oxide, (4545x3-7/16)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING SDSx1-13/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-13/16)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- B B Manufacturing Tapered & QD Bushings