Shop All Tapered & QD Bushings
B B Manufacturing
Gx3/8, Split Taper Bushing, C45 Steel, Black Oxide,
Mfr # Gx3/8
Zoro # G605367093
product price: $8.54
/ea
Sold in multiples of 7 for $59.78
$59.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 inch
- Length 2.5 inch
- Dimension T 2 inch
- Dimension U 0.25 inch
- Dimension D Large End 1.172 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Gx3/8
- Zoro # G605367093
- UPC # 195057297784
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/8 inch |
Length | 2.5 inch |
Dimension T | 2 inch |
Dimension U | 0.25 inch |
Dimension D Large End | 1.172 inch |
Dimension L | 1 inch |
Dimension D Small End | 1.133 inch |
Dimension V | 1.563 inch |
Dimension H | 2 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Inside Diameter | 1.133 inch |
Details
Item - Tapered and QD Bushings | Split Taper Bushing |
Material | Steel |
Weight | 0.5 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC R Series Conrad Radial Deep Groove Ball Bearing, 1/2 in Bore, 1-1/8 in OD, 1 Rows, 1/4 in W (R8ZZ)
- NTN Insert Ball Bearing, Bore 1 In (UCS205-100LD1NR)
- INSTOCK Ball Valve, Polished Chrome, 3/8" NPT (GRL4200-131WSA-V)
- VIAIR Portable Compressor Kit, 12V, 60psi, for Up (85)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- B B MANUFACTURING P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/2)
- B B MANUFACTURING Gx5/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx5/8)
- B B MANUFACTURING SHx7/8, QD Bushing, C45 Steel, Black Oxide, (SHx7/8)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- POWERDRIVE QD Bushing, Series JA, 28mm Bore (JA-28MM)
- B B Manufacturing Bushings