Shop All Tapered & QD Bushings
B B Manufacturing
Fx3-7/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # Fx3-7/16
Zoro # G705367160
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 7/16 inch
- Length 6 inch
- Dimension E 2.813 inch
- Dimension D 6.625 inch
- Bolt Circle Dia. 5.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Fx3-7/16
- Zoro # G705367160
- UPC # 195057287099
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 7/16 inch |
Length | 6 inch |
Dimension E | 2.813 inch |
Dimension D | 6.625 inch |
Bolt Circle Dia. | 5.625 inch |
Dimension L | 3.625 inch |
Dimension B | 4.438 inch |
Height | 8 inch |
Width | 8 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 14 lbs |
Finish | Black Oxide |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Element Kit, All F5 Standard Filters, PK2 (EK55A)
- WESTWARD Grease Fitting, Straight, Stl, 2-5/8"L, PK10 (52NZ83)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDP3326)
- ENERPAC Flat-Jac Cylinder, 50 tons, 5/8in. Stroke L (RSM500)
- B B MANUFACTURING SDSx7/8, QD Bushing, C45 Steel, Black Oxide, (SDSx7/8)
- B B MANUFACTURING 2517x1-3/8, TL Bushing, C45 Steel, Black Oxide, (2517x1-3/8)
- B B MANUFACTURING SFx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SFx1-3/4)
- B B MANUFACTURING Gx5/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx5/8)
- B B MANUFACTURING EX80MM, QD Bushing, C45 Steel, Black Oxide (Ex80mm)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- ZORO SELECT QD Bushing, Series E, Bore 2-7/8 In (E278)
- B B Manufacturing Bushings