Shop All Tapered & QD Bushings
B B Manufacturing
Fx3-3/4, QD Bushing, C45 Steel, Black Oxide,
Mfr # Fx3-3/4
Zoro # G405367187
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/4 inch
- Length 6 inch
- Dimension E 2.813 inch
- Dimension L 3.625 inch
- Dimension B 4.438 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Fx3-3/4
- Zoro # G405367187
- UPC # 195057287143
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 3/4 inch |
Length | 6 inch |
Dimension E | 2.813 inch |
Dimension L | 3.625 inch |
Dimension B | 4.438 inch |
Dimension D | 6.625 inch |
Bolt Circle Dia. | 5.625 inch |
Height | 8 inch |
Width | 8 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Finish | Black Oxide |
Weight | 14 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Bs, 100BS15 2 (100BS15 2)
- TRICO Connection 8 Oz. Glass Reservoir (30205)
- TITAN HD Motor Run Capacitor, 50 MFD, 440V, Oval (POCF50A)
- SKF SKF-61901 2RS, Thin Section Ball Brgs, 61901 2RS (61901 2RS)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING SHx7/8, QD Bushing, C45 Steel, Black Oxide, (SHx7/8)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- B B MANUFACTURING Q1x1-7/8, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x1-7/8)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/2 In (E212)
- B B Manufacturing Tapered & QD Bushings