Shop All Tapered & QD Bushings
B B Manufacturing
Fx3-15/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # Fx3-15/16
Zoro # G205367240
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 15/16 inch
- Length 6 inch
- Bolt Circle Dia. 5.625 inch
- Dimension L 3.625 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Fx3-15/16
- Zoro # G205367240
- UPC # 195057287174
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 15/16 inch |
Length | 6 inch |
Bolt Circle Dia. | 5.625 inch |
Dimension L | 3.625 inch |
Dimension D | 6.625 inch |
Dimension E | 2.813 inch |
Dimension B | 4.438 inch |
Height | 8 inch |
Width | 8 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 14 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDM ZAP PARTS Oil Safe Mini Spout Lid, Purple, 100407 (100407)
- ORS Deep Groove Ball Bearing, 15mmBore, 32mm (6002 ZZ NR C3 G93)
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX5)
- ARO Rgltr, 2000Srs, Npt, R37341-200 (R37341-200)
- B B MANUFACTURING SFx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/2)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING Ex1-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex1-7/16)
- DODGE 1008 X 7/8 KW Taper Lock Bushing (1008X7/8)
- B B Manufacturing Bushings