Shop All Tapered & QD Bushings
B B Manufacturing
Fx2-7/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # Fx2-7/8
Zoro # G405367200
product price: $136.19
/ea
Free Shipping & Returns
$136.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/8 inch
- Length 6 inch
- Material Steel
- Dimension L 3.625 inch
- Dimension E 2.813 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Fx2-7/8
- Zoro # G405367200
- UPC # 195057287006
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/8 inch |
Length | 6 inch |
Dimension L | 3.625 inch |
Dimension E | 2.813 inch |
Bolt Circle Dia. | 5.625 inch |
Dimension D | 6.625 inch |
Dimension B | 4.438 inch |
Width | 8 inch |
Height | 8 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Standards | ISO 9001:2015 |
Weight | 14 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC10K52, RC10 TON STANDARD REPAIR KIT, RC106, RC108, RC1010 (RC10K52)
- KOYO Needle Roller Brg, 47, 1/4in Bore, Open (B-47)
- HANKISON Refrigerated Air Dryer (HPR35)
- KIPP Shim Ring DIN988, D1=42, D2=52, H=1, 5, Steel Bright (K1151.4252150)
- B B MANUFACTURING SHx1/2, QD Bushing, C45 Steel, Black Oxide, (SHx1/2)
- B B MANUFACTURING P2x1-1/2, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-1/2)
- B B MANUFACTURING SDSx1-13/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-13/16)
- B B MANUFACTURING 4545x3-7/16, TL Bushing, C45 Steel, Black Oxide, (4545x3-7/16)
- B B MANUFACTURING Hx1-3/16, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/16)
- B B MANUFACTURING SKx1, QD Bushing, C45 Steel, Black Oxide, (SKx1)
- TRITAN Taper-Lock Bushing, 1-1/8inBore dia, Stl (2517 X 1-1/8)
- B B Manufacturing Tapered & QD Bushings