Shop All Tapered & QD Bushings
B B Manufacturing
Fx2-11/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # Fx2-11/16
Zoro # G305367263
Free Shipping & Returns
$136.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 11/16 inch
- Length 6 inch
- Dimension D 6.625 inch
- Material Steel
- Bolt Circle Dia. 5.625 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # Fx2-11/16
- Zoro # G305367263
- UPC # 195057286979
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 11/16 inch |
Length | 6 inch |
Dimension D | 6.625 inch |
Bolt Circle Dia. | 5.625 inch |
Dimension B | 4.438 inch |
Dimension L | 3.625 inch |
Dimension E | 2.813 inch |
Width | 8 inch |
Height | 8 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 14 lbs |
Standards | ISO 9001:2015 |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Profile Ball Rail, 1200mm L, 45 W, 37 H (521H45A+1200)
- BESTORQ 8M Timing Belts, 1120-8M-30 (1120-8M-30)
- PARKER Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting (0.56NSR01.00)
- INGERSOLL-RAND Pressure Switch, 5 HP, Single Phase (23474661)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING P1x7/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x7/8)
- B B MANUFACTURING SDSx1, QD Bushing, C45 Steel, Black Oxide, (SDSx1)
- DODGE PX60 PARA-FLEX ELEMENT (PX60)
- B B Manufacturing Tapered & QD Bushings