Shop All Tapered & QD Bushings
B B Manufacturing
Fx1-3/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # Fx1-3/8
Zoro # G905367298
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 inch
- Length 6 inch
- Dimension D 6.625 inch
- Dimension B 4.438 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Fx1-3/8
- Zoro # G905367298
- UPC # 195057286764
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 inch |
Length | 6 inch |
Dimension D | 6.625 inch |
Dimension B | 4.438 inch |
Dimension L | 3.625 inch |
Dimension E | 2.813 inch |
Bolt Circle Dia. | 5.625 inch |
Height | 8 inch |
Width | 8 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 14 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01993, Return Line, 10 micron (ZX-G01993)
- REELCRAFT 1/2" x 75 ft Low Pressure Air & Water Hose 300 psi (601020-75)
- PIX Belt, C, 7/8 x 179 in. OC, 8 Band (8HC175)
- BESTORQ Aftermarket MASSEY FERGUSON 833861M1 Replacement Belt, B89 (B89)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING JAx25mm, QD Bushing, C45 Steel, Black Oxide, (JAx25mm)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING SKx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/16)
- B B MANUFACTURING 1108x7/8, TL Bushing, C45 Steel, Black Oxide (1108x7/8)
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- B B Manufacturing Tapered & QD Bushings