Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 6 Groove Poly-V Pulley 1.9 inch OD
Mfr # 6J190X1/2
Zoro # G405365947
product price: $54.79
/ea
Sold in multiples of 2 for $109.58
$109.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 1.9 inch
- Number of Grooves 6
- Pulley Material Steel
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6J190X1/2
- Zoro # G405365947
- UPC # 195057009813
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 1.9 inch |
Pulley Bore Dia. | 1/2 inch |
Width (In.) | 2 inch |
Overall Length | 1.188 inch |
Height | 2 inch |
Length | 3 inch |
Details
Number of Grooves | 6 |
Pulley Material | Steel |
Pulley Bore Type | Finished Bore |
Item | Poly-V Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 0.86 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- BOSTON GEAR SS, SetscrewLock, 1-7/16Bore (SSUC207-23)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- GATES Polyflex Belts, 11M850 (11M850)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.75 inch OD (1B44SH)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.75 inch OD (2BK100H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 7.75 inch OD (3B74SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.45 inch OD (2AK46H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (BK45x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.5 inch OD (1VP65x7/8)
- FENNER DRIVES 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.98" OD (AFD112100)
- B B Manufacturing Pulleys & Sheaves