Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 6 Groove Poly-V Pulley 1.5 inch OD
Mfr # 6J150X5/8
Zoro # G105366046
product price: $49.29
/ea
Sold in multiples of 2 for $98.58
$98.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 1.5 inch
- Number of Grooves 6
- Pulley Material Steel
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6J150X5/8
- Zoro # G105366046
- UPC # 195057009721
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 1.5 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 2 inch |
Length | 3 inch |
Height | 2 inch |
Overall Length | 1.188 inch |
Details
Number of Grooves | 6 |
Pulley Material | Steel |
Pulley Bore Type | Finished Bore |
Item | Poly-V Pulley |
Finish | Black Oxide |
Weight | 0.432 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3/8 Inch NPT Breather Cap (HBF6)
- DODGE FB5018 X 1 1/4 CHAIN CPLG FLG, Actual 1.25" Bore dia, 1.69" Bore Length (099198)
- CLIMAX METAL PRODUCTS H2C-137 Two-Piece Clamping Collar Recessed Screw (H2C-137)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 46491833 / INGERSOLL RAND (B1SA0001431)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 8.25 inch OD (2AK84H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.5 inch OD (1VP75x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 27.4 inch OD (2C270F)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x3/4)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5 inch OD (63V500SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2.75 inch OD (2AK27x1)
- B B Manufacturing V-Belt Pulleys