Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 6 Groove Poly-V Pulley 1.5 inch OD
Mfr # 6J150X3/4
Zoro # G705366101
product price: $49.29
/ea
Sold in multiples of 2 for $98.58
$98.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 1.5 inch
- Number of Grooves 6
- Pulley Material Steel
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 6J150X3/4
- Zoro # G705366101
- UPC # 195057009738
- Country of Origin United States
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 1.5 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 2 inch |
Overall Length | 1.188 inch |
Height | 2 inch |
Length | 3 inch |
Details
Number of Grooves | 6 |
Pulley Material | Steel |
Pulley Bore Type | Finished Bore |
Item | Poly-V Pulley |
Finish | Black Oxide |
Weight | 0.377 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC FZ1615, High Pressure Fitting, Reducing Connector, 10,000 psi, 3/8" NPTF Female to 1/4" NPTF Female (FZ1615)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,140 Nameplate RPM (L3404)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 100 Chain Size, 17 # of Teeth (100BS17H X 1 15/16)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.95 inch OD (BK40x1-1/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.35 inch OD (2B60SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD (2AK54x7/8)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 4.5 inch OD (10J450SH)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.25 inch OD (AK32H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.55 inch OD (BK34H)
- CONGRESS 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 8.00" OD (CA0800X050)
- B B Manufacturing V-Belt Pulleys