Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 9.75 inch OD
Mfr # 2BK100x1-3/8
Zoro # G805361136
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 9.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK100x1-3/8
- Zoro # G805361136
- UPC # 195057093133
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 9.75 inch |
Pulley Bore Dia. | 1 3/8 inch |
Width (In.) | 10 inch |
Height | 10 inch |
Overall Length | 2.094 inch |
Length | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 12.17 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Chain and Wire Rope Lubricant, 0 to 450 Degree F, H2 No Food Contact, 12 oz Aerosol Can (SC0201000)
- DRAIN-ALL Auto Drain Valve, 1/2 In. NPT, 170 psi (DH50-0LAAA)
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- GATES PowerGrip Timing Belts, 225L050 (225L050)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.65 inch OD (25V465SDS)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9.9 inch OD (3C95E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2AK51x7/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.75 inch OD (BK60H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6 inch OD (3C56SD)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.05 inch OD (AK30H)
- MARTIN SPROCKET & GEAR Timing Pulley Qd, 22H200 SD (22H200 SD)
- B B Manufacturing V-Belt Pulleys