Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 8.75 inch OD
Mfr # 2BK90x1
Zoro # G705361885
product price: $89.33
/ea
Free Shipping & Returns
$89.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK90x1
- Zoro # G705361885
- UPC # 195057093041
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.75 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 9 inch |
Length | 2 inch |
Overall Length | 2.094 inch |
Height | 9 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 9.9 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6203 LLUX, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203 LLUX (6203 LLUX)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103818.00)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond-U Steel Coupler x 1/4 Inch Male NPT (CD441)
- COILHOSE PNEUMATICS Reuse Strain Relief Rigid 1/4" ID x 1/4" MPT (CO PRM0404SR)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x3/4)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.5 inch OD (33V650SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 13.75 inch OD (2BK140x1)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.45 inch OD (BK57H)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 8 inch OD (55V800E)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 19.00 in OD (3V1904)
- B B Manufacturing V-Belt Pulleys