Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 7.5 inch OD
Mfr # 2VP75x1-5/8
Zoro # G105361911
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.5 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2VP75x1-5/8
- Zoro # G105361911
- UPC # 195057186545
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.5 inch |
Pulley Bore Dia. | 1 5/8 inch |
Width (In.) | 8 inch |
Length | 3 inch |
Height | 8 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 16.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3325X12)
- EM&S Unit Bearing Motor, 25 WO, 230 Volt, Original OEM Motor (ESP-L25EM2)
- NAVAC Brass Core Depressor for Hoses, 10PK (F9013)
- CLESCO SRB-060717 Steel Reducer Bushing 3 Pack (SRB-060717X3)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.55 inch OD (2BK34x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.75 inch OD (BK80x7/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 6.9 inch OD (43V690SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 20.35 inch OD (2B200SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 6.95 inch OD (2BK72H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (AK46x5/8)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25 in OD (AK3258)
- B B Manufacturing Pulleys & Sheaves