Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 7.1 inch OD
Mfr # 2VP71x7/8
Zoro # G305361971
product price: $175.11
/ea
Free Shipping & Returns
$175.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 7.1 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2VP71x7/8
- Zoro # G305361971
- UPC # 195057186477
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 7.1 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 8 inch |
Height | 8 inch |
Length | 6 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 14.6 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNWELL TOOLS Throttle Seat (RS110103)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290806SS)
- GATES 1753 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B66)
- NATIONAL Small Bore Inch Seal, 473239 (473239)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3 inch OD (2B34SH)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.75 inch OD (2BK60x1-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 27.4 inch OD (2C270F)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x7/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 12.25 inch OD (AK124H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 7.35 inch OD (2B70SK)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK4558)
- B B Manufacturing V-Belt Pulleys