Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD
Mfr # 2VP68x7/8
Zoro # G905361982
product price: $143.93
/ea
Free Shipping & Returns
$143.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.55 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2VP68x7/8
- Zoro # G905361982
- UPC # 195057186439
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.55 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 7 inch |
Height | 7 inch |
Length | 7 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 11.7 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 15mm, Aluminum (MJCC41-15-A)
- DAYTON Unit Bearing Motor, 1/185HP, 1550 rpm, 230V (4YFJ5)
- D&D Timing Belt, 14M, 85 x 2100mm PL, T150 (2100-14M-85)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (VCJ 1 1/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2BK45H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 11.25 inch OD (BK115x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2AK44H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.9 inch OD (1C95SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.75 inch OD (2BK60H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.75 inch OD (AK69x1)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.55 in OD (623B)
- B B Manufacturing Pulleys & Sheaves