Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 6.55 inch OD
Mfr # 2VP68x1-3/8
Zoro # G305362008
product price: $143.93
/ea
Free Shipping & Returns
$143.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.55 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2VP68x1-3/8
- Zoro # G305362008
- UPC # 195057186453
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.55 inch |
Pulley Bore Dia. | 1 3/8 inch |
Width (In.) | 7 inch |
Length | 7 inch |
Height | 7 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 11.7 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-252-4MP-E5)
- SPEEDAIRE Air Regulator, 3/4 In NPT, 440 cfm, 300 psi (4ZM09)
- SPRAYON Food Grade Mold Release, 16 oz., H2 (S00303000)
- COXREELS Roller Guide, Top, 4-way, 17 5/8 in (15358-28)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6.25 inch OD (2AK64x1-3/8)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 2.36 inch OD (10J236JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x15/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (AK51x3/4)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 14 inch OD (23V1400SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1-3/8)
- BROWNING B5V Arm Type 4 Multiple Sheave, 1/2 to 1-15/16 in Split Taper Bore, 11.28 in OD, 2 Grooves (3694064)
- B B Manufacturing V-Belt Pulleys