Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 6.25 inch OD
Mfr # 2AK64x1-3/8
Zoro # G305361148
Sold in multiples of 2 for $136.78
$136.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 6.25 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2AK64x1-3/8
- Zoro # G305361148
- UPC # 195057089136
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 6.25 inch |
Pulley Bore Dia. | 1 3/8 inch |
3L Belt Pitch Dia. | 5.66 inch |
Width (In.) | 7 inch |
Length | 3 inch |
Height | 7 inch |
Overall Length | 1.719 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 5.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (1TRZ3)
- GLOBAL GSC-106-B Set Screw Collar (GSC-106-B)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 14 cfm (2340L5-V-230/3)
- DAYTON Pillow Block Bearing, Ball, 1-15/16" Bore (3FDC9)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.55 inch OD (3B52SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.55 inch OD (BK34x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 8.25 inch OD (BK85x3/4)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x1)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.45 inch OD (2AK56x1-3/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD (2BK47x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (AK49x3/4)
- B B Manufacturing V-Belt Pulleys