Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 5.95 inch OD
Mfr # 2AK61x1-3/8
Zoro # G405361437
product price: $65.39
/ea
Sold in multiples of 2 for $130.78
$130.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK61x1-3/8
- Zoro # G405361437
- UPC # 195057089068
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.95 inch |
Pulley Bore Dia. | 1 3/8 inch |
Width (In.) | 6 inch |
3L Belt Pitch Dia. | 5.36 inch |
Length | 2 inch |
Height | 6 inch |
Overall Length | 1.844 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 4.7 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gauge-Press 1/4 Npt Sp Aa806 (AA806)
- ENERPAC CST40131, 8800 lbs Capacity, 0.58 in Stroke, Single-Acting, Threaded Body, Hydraulic Cylinder (CST40131)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (PHN8-8F)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 11.35 inch OD (4B110SK)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 2.5 inch OD (23V250JA)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.45 inch OD (AK56H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 25 inch OD (43V2500SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.45 inch OD (AK34x5/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 10.90" OD (1054C)
- B B Manufacturing Pulleys & Sheaves