Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 5.45 inch OD
Mfr # 2AK56x1-3/8
Zoro # G305361360
product price: $57.65
/ea
Sold in multiples of 2 for $115.30
$115.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.45 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK56x1-3/8
- Zoro # G305361360
- UPC # 195057088962
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.45 inch |
Pulley Bore Dia. | 1 3/8 inch |
Width (In.) | 6 inch |
3L Belt Pitch Dia. | 4.86 inch |
Height | 6 inch |
Length | 2 inch |
Overall Length | 1.844 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Weight | 4.1 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 56006158376 / KAISHAN COMPRESSOR (B1AF0005135)
- FESTO Compact Cylinder ADVU-12-10-A-P-A (ADVU-12-10-A-P-A)
- SKF SKF-6205, Single Row Ball Brgs, 6205 (6205)
- ENERPAC U Cup (CJ422041)
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3 inch OD (10J300JA)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.55 inch OD (BK34x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 15.25 inch OD (AK154x1-3/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD (1VL40x1/2)
- CONGRESS V-Belt Pulley, 1 Groove, 9.00" O.D. (CA0900X050)
- B B Manufacturing V-Belt Pulleys