Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD
Mfr # 2BK55x1-3/8
Zoro # G305361872
product price: $59.67
/ea
Sold in multiples of 2 for $119.34
$119.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.25 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK55x1-3/8
- Zoro # G305361872
- UPC # 195057092648
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.25 inch |
Pulley Bore Dia. | 1 3/8 inch |
Width (In.) | 6 inch |
Height | 6 inch |
Overall Length | 2.219 inch |
Length | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 5.7 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 3/8 In, 316 SS (MSP-6E-ST)
- CORNWELL TOOLS Throttle Seat (RS110103)
- CP CHICAGO PNEUMATIC SPACER-END PLATE (KF125472)
- DAYTON Motor, 1/3 HP, Yoke (4UX64)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x1-1/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 7.1 inch OD (2VP71x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.95 inch OD (2BK62H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 9.75 inch OD (1B94SDS)
- POWERDRIVE 1-1/8" Fixed Bore V-Belt Pulley 4.75" OD (2BK50-1-1/8)
- B B Manufacturing V-Belt Pulleys