Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 5.25 inch OD
Mfr # 2AK54x1-1/8
Zoro # G705361212
product price: $57.65
/ea
Sold in multiples of 2 for $115.30
$115.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 5.25 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 1/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK54x1-1/8
- Zoro # G705361212
- UPC # 195057088894
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 5.25 inch |
Pulley Bore Dia. | 1 1/8 inch |
3L Belt Pitch Dia. | 4.66 inch |
Width (In.) | 6 inch |
Overall Length | 1.844 inch |
Length | 2 inch |
Height | 6 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.7 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 18,148018 (148018)
- DAYTON Metric Sleeve Bearing, 16x20x16 L, PK5 (3FJV9)
- SUPCO MultiPlus Dual Brand V Belt, A53 (A53)
- FAG BEARINGS FAG-6200ZR C3, Deep Groove BBear, Single Row 90Mm, 6200ZR C3 (6200ZR C3)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.4 inch OD (2C100SF)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 11.75 inch OD (2BK120x1-7/16)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 44.4 inch OD (6C440J)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.9 inch OD (35V490SDS)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.55 inch OD (1VP68x7/8)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 5.75 in OD (AK5978)
- B B Manufacturing Pulleys & Sheaves