Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD
Mfr # 2BK52x1
Zoro # G105361874
Sold in multiples of 2 for $110.52
$110.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2BK52x1
- Zoro # G105361874
- UPC # 195057092594
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.95 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 5 inch |
Height | 5 inch |
Length | 3 inch |
Overall Length | 2.219 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 5.2 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Pneumatic Ball Vibrator - BB-100 (BB-100)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-04FP-GAUGE PORT (GP6504-24-24-04FP)
- FESTO Quick Coupling Plug KS4-N-9 (KS4-N-9)
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5456)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (BK50x1/2)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 12.4 inch OD (5C120E)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8.9 inch OD (3C85E)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.65 inch OD (25V465SDS)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.45 inch OD (2AK34x1)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD (1VP56x1-1/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.9 inch OD (2C95SF)
- B B Manufacturing Pulleys & Sheaves