Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD
Mfr # 2BK52x1-3/8
Zoro # G705361908
Sold in multiples of 2 for $117.10
$117.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 3/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2BK52x1-3/8
- Zoro # G705361908
- UPC # 195057092617
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.95 inch |
Pulley Bore Dia. | 1 3/8 inch |
Width (In.) | 5 inch |
Length | 3 inch |
Height | 5 inch |
Overall Length | 2.219 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 5.7 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Socket, 1/4" MPT, Brass (FM3103)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4 (340J4)
- GATES Polyflex Belts, 3M500 (3M500)
- ZORO SELECT FHP Sheave, BK67 x 1 (BK671)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 30.35 inch OD (3B300SF)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1-3/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.95 inch OD (2BK52H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 15.75 inch OD (2BK160H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2AK51x7/8)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.00" OD (5V905)
- B B Manufacturing Pulleys & Sheaves