Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD
Mfr # 2AK51x1-1/8
Zoro # G805361266
Sold in multiples of 2 for $114.30
$114.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 1/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2AK51x1-1/8
- Zoro # G805361266
- UPC # 195057088825
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.95 inch |
Pulley Bore Dia. | 1 1/8 inch |
Width (In.) | 5 inch |
3L Belt Pitch Dia. | 4.36 inch |
Height | 5 inch |
Overall Length | 1.844 inch |
Length | 2 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 3.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIERCE Remote, Three Prong (375235)
- LINCOLN Grease Pump, 120 lb./16 gal. Drum, 50:1 (1418)
- LUBRIPLATE No. 105, 4/6 Lb Tubs, Motor Assembly Grease (L0034-005)
- BESTORQ 8M Timing Belts, 720-8M-09 (720-8M-09)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.05 inch OD (2AK30H)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 10.6 inch OD (33V1060SK)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x5/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.15 inch OD (2B48SDS)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.55 inch OD (6B52SD)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.25 inch OD (BK65H)
- MITSUBOSHI L&G V-BELT 3/8"" X 33"" (3LK330)
- B B Manufacturing Pulleys & Sheaves