Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 4.45 inch OD
Mfr # 2AK46x1
Zoro # G905361135
Sold in multiples of 2 for $108.98
$108.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 4.45 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2AK46x1
- Zoro # G905361135
- UPC # 195057088702
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 4.45 inch |
Pulley Bore Dia. | 1 inch |
3L Belt Pitch Dia. | 3.86 inch |
Width (In.) | 4.5 inch |
Height | 4.5 inch |
Overall Length | 1.844 inch |
Length | 1.875 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.9 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON DC Gearmotor, 3.4 rpm, 12V, Vented (CHM-1203-1M)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.125 Rod. (297100)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (M252SS-120-A)
- EATON Clock Battery, Real Time, Plug-In (DXG-ACC-RTBATT)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-5/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD (2VP36x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.95 inch OD (BK52x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (BK30x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 10.9 inch OD (2C105SF)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.75 inch OD (BK80H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.45 inch OD (AK56x5/8)
- B B Manufacturing V-Belt Pulleys