Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD
Mfr # 2VP42x5/8
Zoro # G705361557
Sold in multiples of 2 for $124.70
$124.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # 2VP42x5/8
- Zoro # G705361557
- UPC # 195057186200
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 inch |
Pulley Bore Dia. | 5/8 inch |
Width (In.) | 4 inch |
Length | 4 inch |
Height | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 4.4 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT COUPLING 5" Id Punch-Lok Clamps, 5/8" Wide, 25PK (P102000)
- TRITAN Needle Brg, Drawn Cup, Bore 0.472 In. (HK1210)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (4 PNLO-S)
- ZORO SELECT Hose Clamp, 7-3/4 to 8-5/8In, SAE 862, PK10 (4585070)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 19 inch OD (33V1900SF)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6 inch OD (13V600SH)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2BK50x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.15 inch OD (1VP44x7/8)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.95 inch OD (2AK61x3/4)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 10.3 inch OD (45V1030E)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.95" OD (861B)
- B B Manufacturing Pulleys & Sheaves