Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD
Mfr # 2BK40x1
Zoro # G405361598
product price: $50.85
/ea
Sold in multiples of 2 for $101.70
$101.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 1 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK40x1
- Zoro # G405361598
- UPC # 195057092419
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 inch |
Pulley Bore Dia. | 1 inch |
Width (In.) | 4 inch |
Length | 3 inch |
Height | 4 inch |
Overall Length | 2.219 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 3.5 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER GRESEN Pressure Relief Valve, Hydraulic (RP51A-3000)
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (AX19)
- STONER Dry Film Mold Release, 12 oz. (S408)
- CLESCO SRB-050617 Steel Reducer Bushing (SRB-050617)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6 inch OD (3C56SD)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.25 inch OD (AK64x7/8)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 13.2 inch OD (35V1320E)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 4.55 inch OD (3B42SH)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 6.7 inch OD (35V670SK)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 16.4 inch OD (4C160E)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5.25 inch OD (2BK55H)
- B B Manufacturing V-Belt Pulleys