Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD
Mfr # 2AK41x7/8
Zoro # G505361481
product price: $47.99
/ea
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.95 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK41x7/8
- Zoro # G505361481
- UPC # 195057088597
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.95 inch |
Pulley Bore Dia. | 7/8 inch |
3L Belt Pitch Dia. | 3.36 inch |
Width (In.) | 4.25 inch |
Length | 1.875 inch |
Overall Length | 1.844 inch |
Height | 4.25 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.8 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- KEYSHAFT Keyed Shaft, Dia. 1-7/16 In, 36 In L, CS (1 7/16 GKS-1045-36)
- ARO Pedal Guard, 3-Way (20965-1)
- SPRAYON Belt Dressing SP 607, No Food Contact, 11 oz Aerosol Can, Amber (SC0607000)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.25 inch OD (BK55x7/8)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2BK40H)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 7.25 inch OD (BK75H)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 14 inch OD (23V1400SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x7/8)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.25 inch OD (AK32H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.95 inch OD (4B36SD)
- B B Manufacturing Pulleys & Sheaves