Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 3.75 inch OD
Mfr # 2BK36x7/8
Zoro # G405361932
product price: $45.84
/ea
Sold in multiples of 2 for $91.68
$91.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.75 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK36x7/8
- Zoro # G405361932
- UPC # 195057092334
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.75 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 4 inch |
Overall Length | 2.219 inch |
Length | 4 inch |
Height | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 3.4 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Crankshaft Seal Kit, 19-10080-01 (19-10080-01)
- PARKER GRESEN Hydraulic Flow Control Valve (CFQ-A-12)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 9/16-18, 3/8-18, Strt (2066-6-6S)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24FJX-24MJ TEE (6602-24-24-24)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 14.25 inch OD (AK144x1)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 13.2 inch OD (35V1320E)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x7/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 10.75 inch OD (BK110x1-3/16)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.75 inch OD (1VP50x1/2)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.45 inch OD (2AK34x1)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25" OD (AFD12458)
- B B Manufacturing V-Belt Pulleys