Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 3.35 inch OD
Mfr # 2BK32x7/8
Zoro # G905361753
product price: $45.29
/ea
Sold in multiples of 2 for $90.58
$90.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.35 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK32x7/8
- Zoro # G905361753
- UPC # 195057092228
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.35 inch |
Pulley Bore Dia. | 7/8 inch |
Width (In.) | 4 inch |
Height | 4 inch |
Length | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 2.65 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472299 (472299)
- EATON AEROQUIP Adpt, FJIC, 1-5/16-12, Cap (210292-16S)
- DAYTON Radial Bearing, Double Shield, 15mm Bore (1ZGJ4)
- BRENNAN INDUSTRIES 04MJ-04MJ Blkhd 90 Deg Elb Frg With Lock Nut, 2PK (2701-LN-04-04-FG)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 7.1 inch OD (1VP71x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (AK61x5/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 2.65 inch OD (43V265JA)
- B B MANUFACTURING Bushing 5 Groove V-Belt Pulley 6.75 inch OD (5B64SK)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- TRITAN Sngl Grv Cast Iron Variable Pitch Sheave, 7/8-in. Bore, Fnshd Bore w/Keyway & Set Screw, 4.75-in. OD (1VP50 X 7/8)
- B B Manufacturing Pulleys & Sheaves