Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 3.25 inch OD
Mfr # 2AK32x7/8
Zoro # G505361160
product price: $43.59
/ea
Sold in multiples of 2 for $87.18
$87.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.25 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK32x7/8
- Zoro # G505361160
- UPC # 195057088412
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.25 inch |
Pulley Bore Dia. | 7/8 inch |
3L Belt Pitch Dia. | 2.66 inch |
Width (In.) | 4.25 inch |
Height | 4.25 inch |
Overall Length | 1.844 inch |
Length | 1.875 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 2.2 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 6mm, TubexMale BSPT (KQ2Y06-01AS)
- COXREELS Washer Hdpe .54Inid X 0.75Inod (6441-1)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- TSUBAKI Connecting Roller Link, Double Pitch (C2100HCL)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 4.95 inch OD (BK52H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6.45 inch OD (AK66x5/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 3.15 inch OD (1VL34x1/2)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 3 inch OD (33V300SH)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 5.55 inch OD (3B52SD)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 11.3 inch OD (35V1130SF)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B94SK (3B94SK)
- B B Manufacturing Pulleys & Sheaves