Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 3.15 inch OD
Mfr # 2BK30x3/4
Zoro # G205361897
product price: $41.46
/ea
Sold in multiples of 2 for $82.92
$82.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.15 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2BK30x3/4
- Zoro # G205361897
- UPC # 195057092150
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.15 inch |
Pulley Bore Dia. | 3/4 inch |
Width (In.) | 4 inch |
Height | 4 inch |
Overall Length | 2.219 inch |
Length | 4 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 2.49 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6209Z, 6200 Series Single Row Deep Groove Ball Bearing, 6209Z (6209Z)
- ENERPAC Dust Cap Metal Parker Male (DC6629020)
- FESTO Push-In Fitting NPQH-D-G12-Q10-P10 (NPQH-D-G12-Q10-P10)
- DIXON Hoses, Tubing And Fittings, 5111-A LINK (2551110011)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 9.75 inch OD (2BK100x1-7/16)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 9 inch OD (35V900SF)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 9.25 inch OD (2AK94H)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x1-1/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.4 inch OD (4C50SK)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 18.75 inch OD (2BK190x1-7/16)
- POWERDRIVE 1/2" to 1-5/8" V-Belt Pulley 4.75" OD (2B44SH)
- B B Manufacturing Pulleys & Sheaves