Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 2.55 inch OD
Mfr # 2AK25x7/8
Zoro # G705362554
product price: $28.79
/ea
Sold in multiples of 3 for $86.37
$86.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2.55 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 7/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK25x7/8
- Zoro # G705362554
- UPC # 195057088177
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2.55 inch |
Pulley Bore Dia. | 7/8 inch |
3L Belt Pitch Dia. | 1.96 inch |
Width (In.) | 3 inch |
Height | 3 inch |
Length | 3 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Weight | 1.3 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore (UCF212-39)
- SPEEDAIRE Coupler Body, (M)NPT, 1/4, Steel (30E595)
- SPEEDAIRE Silencer Muffler, 3/8 In. NPT, 1 In. Hex (1EJW8)
- COXREELS Roller Guide, Top, 4-way, 28 in (15369-1-25)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.95 inch OD (2BK40H)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 3.75 inch OD (4B34SD)
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 9.25 inch OD (85V925F)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 5.95 inch OD (BK62x3/4)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 4.95 inch OD (4B46SD)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 9.75 inch OD (2BK100x3/4)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (AK46 X 7/8)
- B B Manufacturing Pulleys & Sheaves