Shop All V-Belt Pulleys
B B Manufacturing
Finished Bore 2 Groove V-Belt Pulley 2 inch OD
Mfr # 2AK20x3/4
Zoro # G305362176
product price: $24.47
/ea
Sold in multiples of 3 for $73.41
$73.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 2 inch
- Number of Grooves 2
- Pulley Material Cast Iron
- Pulley Bore Type Finished Bore
- Pulley Bore Dia. 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # 2AK20x3/4
- Zoro # G305362176
- UPC # 195057088030
- Country of Origin China
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 2 inch |
Pulley Bore Dia. | 3/4 inch |
3L Belt Pitch Dia. | 1.46 inch |
Width (In.) | 2 inch |
Height | 2 inch |
Overall Length | 1.844 inch |
Length | 3 inch |
Details
Number of Grooves | 2 |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished Bore |
Item | V-Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.8 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, Repl. Stihl (P-94900007900A)
- FESTO Mini Guided Drive DFC-10-15-P-A-GF (DFC-10-15-P-A-GF)
- NTN Radial Bearing, Double Seal, 50mm Bore (6310LLUC3/L627)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 5/8" (235127)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 5 inch OD (23V500SH)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.25 inch OD (AK44x1-1/8)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1-1/8)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 15.75 inch OD (4B154SF)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 3.75 inch OD (BK36H)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 7.75 inch OD (2BK80x1-7/16)
- BROWNING FHP CI F/B Sheaves, #2AK64X1 KWY 1/4X1/8 (2AK64X1 KWY 1/4X1/8)
- B B Manufacturing V-Belt Pulleys